Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluidmaster Performax Fill Valve And Flapper Kit White Plastic

  • Mfr # 400ARHRFCS

  • Zoro # G5505651


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400ARHRFCS
Zoro #
G5505651
UPC #
39961009692
Country of Origin
Mexico

Description

The Performax toilet fill valve, flapper and Click Seal connector kit is the premium solution to repair your toilet at the most common leak points. The PerforMAX fill valve allows for high performance refill rates and customized water use per flush, with the water saving roller clamp. While the PerforMAX 2" flapper features an adjustable dial for a customized water use per flush. Also including the easiest to install toilet supply line in the market, CLICK SEAL. Simple twist and the click let's you know it's sealed.


  • • Built-in microban fights flapper breakdown due to bacteria
  • • Solid frame flapper for ultimate reliability and best seal every time and eliminates ghost flushing
  • • Click Seal connectors reduce risk of over tightening clicks when proper seal is made
  • • Performax products provide optimal performance while saving water and money
  • • Chlorine and hard water resistant
  • • Length of connector is 12 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.