Shop B & K

FV-8TLF 2 in. TLF Foot Valve Lead Free Brass

  • Mfr # 4509394

  • Zoro # G003978778


product price:  $154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4509394
Zoro #
G003978778
UPC #
88409033652
Country of Origin
China

Description

Features
  • TLF Foot Valve Lead Free
  • Size : 2"FIP x 2"FIP
  • 200 PSI
  • For water, oil or gas
  • Machined exterior
  • Neoprene O-Ring
  • Non corroding Delrin stem guide
  • Tapered stainless steel screen and cap
  • Stainless steel springs
  • Certified red brass castings
  • This product contains less than 0.25% weighted average lead content on wetted surfaces
Specifications
  • Dimension: 7.5" H x 3" W x 2" L
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.