Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE, Flat, Grate

  • Mfr # 7

  • Zoro # G3870372


product price: $8.15
/ea

Key Features

Color - Drains
Green
Length (In.)
4.56 in.
Material of Construction
HDPE
Type
Flat
Compliance
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7
Zoro #
G3870372
UPC #
052063500072
Country of Origin
United States

Dimensions

Length (In.)
4.56 in.
Height (In.)
1-13/16 in
Width
4.56 in

Details

Item
Grate
Color - Drains
Green
Material of Construction
HDPE
Type
Flat
Compliance
ADA
Wheel Load Rating
Class A
Flow Rate
13 GPM

Description

Square Grate - 5 inch Green. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install. Can be used with 3 or 4 inch sewer and drain pipe and fittings corrugated pipe and triple wall pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.