Zoro Homepage

Hex Nut, Iron, Galvanized

  • Mfr # 510-903HC

  • Zoro # G908217279


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
Iron
Finish
Galvanized
Standards
ANSI/ASTM A197, ANSI/ASME B163
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-903HC
Zoro #
G908217279
UPC #
32888363519
Country of Origin
China

Details

Item
Hex Nut
Material
Iron
Finish
Galvanized
Standards
ANSI/ASTM A197, ANSI/ASME B163
System of Measurement
Inch

Description

Meets the following specifications Material ANSIASTM A197, Dimensions of ANSIASME B163

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.