Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Korky Large 3 inch Hardware Kit and Tank to Bowl Gasket

  • Mfr # 481BP

  • Zoro # G8637311


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481BP
Zoro #
G8637311
UPC #
049057103913
Country of Origin
United States

Description

The Large 3 inch Tank to Bowl Gasket and Hardware Kit is designed to fit specific toilet models that were made after 2000. The universal sponge rubber design measures: 3 inch inner diameter, 4-1/4 inch outer diameter and 1-1/8 inch thick. The included hardware is stainless steel to ensure a long, corrosion-resistant life. The tank to bowl gasket fits most 3 inch two-piece toilets including, but not limited to: American Standard Cadet 3 (4019, 4021), Champion (4260, 4272, 4281), Champion 4 (4077, 4266, 4272, 4281), AquaSource (AT1201, AT 1203), Crane Sure Flush (31242), Eljer Diplomat (4019, 4021), Stratus (4007), Titan (141-0777), Titan 4 (4272), Ferguson Pro Flo HET (PF9400), Gerber Avalanche (28-890, HE-28-890), Jacuzzi Era (BK37), Espree (EZ36), Maxima (EZ37), Perfecta (EZ33, GU04959), Prestige (GV80), Mansfield Barrett (106), Summit (386), Maverick (112), Waverly (3195), Pegasus Westminster (164-146), TOTO Drake (743S), Eco Drake (743E), Tuscany Sereno (11-105). Please note: tank to bowl gasket is not compatible with Kohler toilets.


  • • Fits specific toilets since - 2000 with large 3 inch drain openings
  • • Fits most 3 inch two-piece toilet tanks. Does not fit any Kohler toilets
  • • Fixes leaks between tank and bowl
  • • Universal sponge rubber design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.