Zoro Homepage

Korky StrongARM Faucet Style Chrome Tank Lever

  • Mfr # 6051BP

  • Zoro # G9452242


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6051BP
Zoro #
G9452242
UPC #
49057104613
Country of Origin
United States

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including front, side, angle, right and down. Optimized for use with both 2 inch & 3 inch flappers and canister style flush valves, the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands, including American Standard, Kohler, TOTO & others. The classic style handle, in a chrome finish, is a great way to upgrade any toilet and compliment the bathrooms decor.


  • • Fixes: Sticking handle, corroded lever, outdated designs and broken levers
  • • Fits all popular toilet brands
  • • Innovative lever design pivots to fit front, angled, right and side mount toilet tanks
  • • Easy to install - Easily adjusts two ways to fit all tank positions
  • • Optimized for use with both 2 & 3 flappers and canister-style flush valves
  • • Reinforced at elbow to improve strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.