Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Korky StrongARM Wave White Flush Handle

  • Mfr # 6062BP

  • Zoro # G9449348


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6062BP
Zoro #
G9449348
UPC #
49057104941
Country of Origin
United States

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle and Lever easily adjusts to fit all tank positions including: front, side, angle, right and down. Optimized for use with both Standard 2 inch and Large 3 inch flappers and canister-style flush valves, the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands, including American Standard, Kohler, TOTO and others. The wave style handle, in a chrome finish, is a great way to upgrade any toilet and compliment the bathrooms decor.


  • • Easily adjusts to fit all tank positions: front, angled, right and side mount toilet tanks
  • • Fixes: Broken, sticking and corroded handles and outdated designs
  • • Fits all popular toilet brands
  • • Quick and easy install, no need to bend for fitment
  • • Optimized for use with both 2 inch and 3 inch Toilet Flappers and canister-style flush valves
  • • Reinforced lever arm for strength and long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.