Shop B & K
See all product information
Create Account
NaturalAire 20 in. W X 21-5/8 in. H X 1 in. D Pleated 8 MERV Pleated Air Filter 1 pk
- Mfr # 84858.012021625
- Zoro # G305265101
product price:
$
16.55
/ea
Sold in multiples of 12 for
$198.60
Key Features
Performance Rating
MERV 8
Nominal Height
21-5/8 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84858.012021625
- Zoro #
- G305265101
- UPC #
- 31949523589
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 21-5/8x20x1
- Nominal Height
- 21-5/8 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential air filter maintains the minimum listed efficiency.
- • 6x times more effective than traditional fiberglass air filters
- • Efficient airborne particle removal for a cleaner indoor environment
- • Robust construction makes the filter easy to install
- • Maintains efficiency for up to 90 days
- • UL Classified
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.