Zoro Homepage

NDS 18 in. W X 18.5 in. D Square Catch Basin

  • Mfr # 1882

  • Zoro # G405305400


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
HDPE
Type
Basins
Length
17-1/2 in
Height
18-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1882
Zoro #
G405305400
UPC #
52063018829
Country of Origin
United States

Dimensions

Length
17-1/2 in
Height
18-9/16 in

Details

Color
Black
Material
HDPE
Type
Basins

Description

NDS 18 inch square 2-hole catch basin is ideal for yard or area drains to collect surface water while minimizing the amount of debris entering the system. Tapered catch basin, requires either 1206, 1243, 1245, 1266 universal outlet for each opening. NDS Brings to you high quality Basins, Grates, and Risers for all of your drainage needs. All NDS grates are designed to withstand normal abuse in landscaping applications. Installed properly, 9 in. x 9 in., 12 in. x 12 in., and 18 in. x 18 in. grates are suitable for light vehicular traffic. All NDS catch basins are suitable for both landscape and hardscape applications.


  • • Catch Basin - 18 inch square with 2 holes
  • • Area collects debris and helps prevent clogged pipes
  • • Use universal adapters to connect to drain pipes
  • • Used with plastic, brass, or cast iron grates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.