Zoro Homepage

Oatey Washing Machine Outlet Box

  • Mfr # 38568

  • Zoro # G7701818


product price: $60.89
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
38568
Zoro #
G7701818
UPC #
038753385686
Country of Origin
United States

Description

Qatey Quadtro washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. Fits PVC or ABS Sch. 40 DWV pipe.


  • • Box made of high impact polystyrene
  • • Easy to remove knockout
  • • Snap-on faceplate frame accommodates up to 1 inch drywall
  • • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe *
  • • 4 support brackets included for easy top or bottom valve mounting *