Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perfect Aire Micro Mist 1.3 gal 215 sq ft Mechanical Ultrasonic Humidifier

  • Mfr # PAU13

  • Zoro # G7751691


original price: $61.49
1% off
new price: $60.79
/ea

Key Features

Depth
7.5 in
Height
11 in
Width
12.5 in
Type
Humidifier
Description/Special Features
Adjustable Output Direction, Auto Safety Shutoff, Anti-microbial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAU13
Zoro #
G7751691
UPC #
842149024000
Country of Origin
China

Dimensions

Depth
7.5 in
Height
11 in
Width
12.5 in

Details

Item
Tabletop Micro Mist Ultrasonic Humidifier 1.3 Gallon
Type
Humidifier
Description/Special Features
Adjustable Output Direction, Auto Safety Shutoff, Anti-microbial
Max. Runtime
36 Hour

Description

Comfortable air not only feels good, it’s also good for you. That’s where this humidifier comes in. Engineered by Perfect Aire, this 1.3-gallon tabletop humidifier quietly disperses an ultra-fine, refreshing cool mist. Relief from dry skin and allergy symptoms, plus an extra defense against airborne illnesses and keeps germs at bay with an active carbon filter! With an easy-fill design and lengthy run time, it couldn’t be easier to operate, so turn it on and be well all year.


  • • NIGHT-LIGHT OPTION: Offers a soothing glow for a restful night's sleep. This soft light creates a calm and peaceful space, perfect for babies and young children.
  • • SSSHQUIET PLEASE: The whisper-quiet operation makes it completely noise-free, so you can use it in children's rooms, nurseries or anywhere you need peace and quiet.
  • • KEEP YOUR COOL: The easy-to-use adjustable control let you easily set the perfect mist flow for any room. This ultrasonic humidifier also produces a visible cool mist that adds moisture to the air, which helps to reduce the spread of germs and allevi
  • • IMPROVED AIR QUALITY: Keep your family safe with improved air quality in your home. The active carbon filter removes air pollutants like cigarette smoke and unpleasant odors and is also permanent, so you never need to worry
  • • SAFE & EASY SETUP: With a tank capacity of 1.3 gallons of water, you can run this humidifier up to 36 hours at a time! Set it up and let it go the automatic shut-off feature will turn off this humidfier when it runs out of water.
  • • NO-HASSLE 1-YEAR WARRANTY: We have your back with Perfect Aire's comprehensive product warranty. Comfort...built to last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.