Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, Flat, Grate

  • Mfr # 16

  • Zoro # G3870217


product price: $7.29
/ea

Key Features

Color - Drains
Green
Length (In.)
3.56 in.
Material of Construction
Polypropylene
Type
Flat
Height (In.)
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16
Zoro #
G3870217
UPC #
052063300160
Country of Origin
United States

Dimensions

Length (In.)
3.56 in.
Height (In.)
1-5/8 in
Width
3.56 in

Details

Item
Grate
Color - Drains
Green
Material of Construction
Polypropylene
Type
Flat
Compliance
ADA
Flow Rate
7.95 GPM
Wheel Load Rating
Class A

Description

This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.


  • • High-density polyethylene (HDPE) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking
  • • Ideal for draining light water flows from small lawns, landscaped areas, patios and walkways
  • • Works with connected drain pipe to capture and convey excess surface water for proper release downstream
  • • Place on top of drain pipe or drain fitting for a soil-tight fit
  • • Use sewer and drain fittings when you need to make turns from the drain grate to drain pipe
  • • Use with a pop-up drainage emitter to discharge collected water at a point of release downstream

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.