Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST-NC, 70 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG12J52M1X

  • Zoro # G4567461

CAD Available

product price: $47.39
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST-NC
Range
70 to 150 psi
Housing Material
Polypropylene
Factory Off Setting
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG12J52M1X
Zoro #
G4567461
UPC #
785901049555
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST-NC
Range
70 to 150 psi
Housing Material
Polypropylene
Factory Off Setting
125 psi
Standards
CE; UL 508; UL Listed file E12158; CSA file LR25490
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Burst Pressure
220 psi
HP
2 HP @ 23 HP @ 230V0V
Special Features
Mercury Free
Electrical Connection
Screw-Clamp Terminals
Temp. Range
-33 to 257 °F
IP Rating
IP20 (IEC 60529)
Off Set Point
125 psi
CAD Available
Yes

Description

This pressure switch features a fixed differential, an actuated diaphragm and contacts designed to open with rising pressure. It is designed to control electrically driven air compressors and pumps.


  • • Used for controlling small electrically driven air compressors
  • • Adjustable range from 95-125 PSI
  • • Pumptrol electromechanical pressure switch with Off at 125 PSI setting
  • • UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.