Shop B & K
Create Account
ProLine 6700CTS Series 107123HN Ball Valve, 12 in Connection, Slip x Slip, 100 psi Pressure
- Mfr # 107-123/HN
- Zoro # G907385955
product price:Â
$
9.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-123/HN
- Zoro #
- G907385955
- UPC #
- 32888071230
- Country of Origin
- China
Description
B K ProLine 6700CTS Ball Valve, 12 in Connection, Slip x Slip Connection, Port Type Full, 100 psi, Schedule Rating SCH 40, Temperature Rating 180 deg F, Media Water, Softgoods Material EPDM, PTFE, Body Material CPVC, White
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.