Swing Check Valve, FIP x FIP, 1 in, Brass

  • Mfr # 240-2-1
  • Zoro # G8634922
product price: 
$
21.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
240-2-1
Zoro #
G8634922
UPC #
820633988120
Country of Origin
China

Description

The Homewerks heavy-duty brass swing check valve only allows water to flow in one direction, acting as a backflow prevention device. It keeps contaminated water from flowing back into the main water supply and prevents backflow from wells and boiler systems. The side tap allows drainage from the non-pressure side when the cap is removed. Bring quality and protection to your project with this swing check valve from Homewerks.


  • • Installs in-line with 1 in. female threaded connections
  • • Compatible with iron pipe connection types
  • • Lead free brass material for potable water applications
  • • Maximum operating pressure rating of 200 PSI non-shock WOG
  • • Quality brass construction is durable and corrosion resistant
  • • Backflow prevention device operates automatically when installed horizontally

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews