
Tubular Spout With Soap Dish, Chrome, Wall
Mfr # 123-011NL
Zoro # G7819668
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Features
Compression Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123-011NL
Zoro #
G7819668
UPC #
032888121423
Country of Origin
Taiwan, Province of China
Dimensions
Height
12"
Details
Item
Tubular Spout With Soap Dish
Features
Compression Cartridge
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Standards
A112.18.1M, cUPC Certified, Water Sense Certified
Material
Brass
Description
Item Faucet,Wall Mount,12 In. Tube
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.