13-3/4 in W Long Handled Dust Pan
Mfr # 7948-Y
Zoro # G0555619
product price: $39.39
/eaSold in multiples of 10 for $393.90
Key Features
Overall Width
13-3/4"
Overall Length
13-3/4"
Color
Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7948-Y
Zoro #
G0555619
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13-3/4"
Overall Length
13-3/4"
Details
Item
Long Handled Dust Pan
Color
Yellow
Material
Plastic
Description
Long Handled Dust Pan, Material Plastic, Overall Width 13-3/4 In., Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.