Shop EATON B-LINE

Clamp, Conduit; Strut Use, 4 in, Steel, Galvanized

  • Mfr # B1564S

  • Zoro # G1465527


product price:  $11.19
/ea

Key Features

Nominal/Conduit Pipe
4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Strut
Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1564S
Zoro #
G1465527
UPC #
78101163215
Country of Origin
United States

Dimensions

Depth
3/4 in
Thread Size
1/4"-20
Length
5-3/4 in
Thickness
3/32 in
Width
4-3/4 in
Conduit Size
4 in
Overall Length
5 3/4 in
Length (Straight Wireway)
5 3/4 in
For Strut Channel Size
1 5/8 in
Overall Width
4 3/4 in
Strut Trade Size
4 in
Overall Depth
3/4 in
Cable diameter - min
4.25 in
Product Width
1 in
Product Height
1 in
Product Length/Depth
1 in
Cable diameter - max
4.5 in

Details

Item
Clamp
Nominal/Conduit Pipe
4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Strut
Conduit Type
EMT, Flexible, IMC, Rigid
Cable Range
4.250 in to 4.500 in
Includes
Bolt, Saddle
Color
Silver
Sub-Category
Clamps and Hangers
Standards
UL Listed
Number of Pieces
10
Type
Conduit strut clamps
Load Capacity
400 lb
Series
B-Line
Weight
0.37 lb
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.366 lb
PRODUCT NAME
Eaton B-Line series conduit strut clamp

Description

Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 5 3/4 in, Overall Depth 3/4 in, Overall Width 4 3/4 in, Thickness 3/32 in, Weight 0.37 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 4 in, Load Capacity 400 lb, Thread Size 1/4 in-20, Cable Range 4.250 in to 4.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.