Mounting Bracket, Pre-Galvanized Steel, Electrical Box Type

  • Mfr # BB4-4

  • Zoro # G0574061


product price:  $2.59
/ea

Key Features

Material
Pre-Galvanized Steel
Box Type
Electrical
Color
Silver
Standards
cUL Listed, UL Listed
For Use With
2-1/2", 3-5/8", or 4" Studs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB4-4
Zoro #
G0574061
UPC #
781011182007
Country of Origin
United States

Dimensions

Depth
1 in
Overall Length
1 in
Length
1 in
Width
1 in
Overall Depth
1 in
Overall Width
1 in
For Stud Width
2 1/2 in, 3 5/8 in, 4 in

Details

Item
Mounting Bracket
Material
Pre-Galvanized Steel
Box Type
Electrical
Color
Silver
Standards
cUL Listed, UL Listed
For Use With
2-1/2", 3-5/8", or 4" Studs
Sub-Category
Mounting Accessories
Function
Easy to Install Electrical Box Supports
Finish
Pre-galvanized

Description

Mounting Bracket, Single Side, Provides a Secure Support for 4 In or 4-11/16 In Square Boxes, For Use With 2 1/2 In, 3 5/8 In or 4 In Studs, Box Type 4 In or 4-11/16 In Square, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.