Zoro Homepage
This item is Discontinued.
No Product Image Available

CABLE HOOK 2"TO 1" RAISED FLOOR SQ POST (Discontinued)

  • Mfr # BCH32-G-8-12
  • Zoro # G600029705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH32-G-8-12
Zoro #
G600029705
UPC #
-
Country of Origin
Unknown

Dimensions

Product Height
4.132 IN
Product Width
4.392 IN
Product Length/Depth
2.145 IN
Hook size
2 IN

Details

Finish
Pre-galvanized
Type
Cable to floor support fastener
Material
Steel
Special features
Floor post mount
Number of J-hooks
1
Certifications
UL/CUL listed
Load capacity
30 LB

Description

CABLE HOOK 2"TO 1" RAISED FLOOR SQ POST

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.