Cable Runway/Ladder Rack, Straight Section, 119.5"Lx12"Wx1.5"H, Flat Blk

  • Mfr # SB17U12BFB

  • Zoro # G900418254


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Type
Tubular stringer
Material
Steel
Product Width
12 in
Product Height
1.5 in
Product Length/Depth
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB17U12BFB
Zoro #
G900418254
UPC #
799038323556
Country of Origin
Unknown

Dimensions

Product Width
12 in
Product Height
1.5 in
Product Length/Depth
119 in

Details

Type
Tubular stringer
Material
Steel
Application
Used for cable runway in communication pathways
Material details
ASTM A513 grade 1008 structural steel tubing
Special Features
Individual boxes for larger installation projects
Device grade
ASTM A513
Certifications
UL Classified
Finish
Black
Components
Straight Section

Description

Cable Runway/Ladder Rack, Straight Section, 119.5"Lx12"Wx1.5"H, Flat Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.