Zoro Homepage

GALV CHANNEL

  • Mfr # B22SH-120GLV

  • Zoro # G516276903


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.62 in
Overall Length
120 in
Material
Steel
Gauge
12
Overall Width
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22SH-120GLV
Zoro #
G516276903
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.62 in
Overall Length
120 in
Overall Width
1.62 in

Details

Material
Steel
Gauge
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.