Zoro Homepage

Fold Down Snack Truck, 2 Shelves, 200 lb

  • Mfr # FHE-8

  • Zoro # G4148809


product price: $841.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Overall Length
60"
Overall Width
17 1/2 in
Color
Silver
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHE-8
Zoro #
G4148809
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Length
60"
Overall Width
17 1/2 in

Details

Color
Silver
Load Capacity
200 lb
Item
Fold Down Snack Truck
Number of Shelves
2
Finish
Polished
Caster Type
(2) Centre, (4) Swivel

Description

Fold Down Snack Truck, Load Capacity 200 lb, Finish Polished, Overall Width 17 1/2 in, Overall Height 73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.