Zoro Homepage

Folding Nose Kit, 44 in.

  • Mfr # 2002-E4R

  • Zoro # G0123700


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44 in
Fits Brand
B & P Manufacturing
Compatible with Product Type
Snack Truck
Compatible Mfr. Model Number
A8-B8-CA1-D16-E19-E4R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-E4R
Zoro #
G0123700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in

Details

Item
Folding Nose Kit, 44"
Fits Brand
B & P Manufacturing
Compatible with Product Type
Snack Truck
Compatible Mfr. Model Number
A8-B8-CA1-D16-E19-E4R

Description

Folding Nose Kit, 44 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.