Handle, Gray, Aluminum
- Mfr # 2800-150-30
- Zoro # G0123560
product price:Â
$
54.59
/ea
Key Features
Overall Height
7 in
Overall Length
32 in
Overall Width
32 in
Material
Aluminum
Fits Brand
B & P Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2800-150-30
- Zoro #
- G0123560
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Item
- Handle Platform Truck, 30"
- Fits Brand
- B & P Manufacturing
- For Use With Mfr. Model Number
- PT3060S-150-820, PT3060T-150-820, PTF3048S-150-850, PTF3048T-150-850, PTF3060S-150-850, PTF3060T-150-850, PTF3072S-150-850, PTF3072T-150-850
- Compatible Manufacturer Model Number
- PT3060S-150-820, PT3060T-150-820, PTF3048S-150-850, PTF3048T-150-850, PTF3060S-150-850, PTF3060T-150-850, PTF3072S-150-850, PTF3072T-150-850
- Color
- Gray
- Shell Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Height
- 7 in
- Overall Length
- 32 in
- Overall Width
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Handle, Material Aluminum, Overall Height 7 in, Overall Length 32 in, Overall Width 32 in, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.