Zoro Homepage

Nose Plate, Aluminum, 14 in. x 7-1/2 in.

  • Mfr # 2002-CA1

  • Zoro # G0123789


product price: $49.39
/ea

Key Features

Overall Length
14 in
Overall Width
7 1/2 in
Material
Aluminum
Fits Brand
B & P Manufacturing
Compatible Mfr. Model Number
A12-B10-CA1-D12-NA, A8-B8-CA1-D16-E19-E4R, HTA-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-CA1
Zoro #
G0123789
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
7 1/2 in

Details

Material
Aluminum
Item
Nose Plate, Aluminum, 14" x 7-1/2"
Fits Brand
B & P Manufacturing
Compatible Mfr. Model Number
A12-B10-CA1-D12-NA, A8-B8-CA1-D16-E19-E4R, HTA-10
Compatible with Product Type
Fold Down Snack Truck, Modular Hand Truck, Modular Narrow Aisle Hand Truck

Description

Nose Plate, Aluminum, 14 In. x 7-1/2 In., Overall Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.