Zoro Homepage

Nose Plate Only, 18 in. x 9 in.

  • Mfr # 2002-709

  • Zoro # G0123901


product price: $55.19
/ea

Key Features

Overall Length
18 in
Overall Width
9 in
Fits Brand
B & P Manufacturing
Compatible with Product Type
Brake Hand Truck, Modular Hand Truck
Compatible Mfr. Model Number
A1-B80-C6-D5-E49, A1-B80-C6-D6SS, A11E-B1-C6-D5-E1EB-E46E-E47E-BDC, A11E-B1-C6-D5-E1L-E48-BDC, A11E-B1-C6-D5-E1L-E52, A13-B81-C6-D5, A5E-B1-C6-D5-E1EB-E46E-E47E-BDC, A5E-B1-C6-D5-E1L-E48-BDC, A8-B1-C6-D5-E1EB-E46E-E47E-BDC, A8-B1-C6-D5-E1L, A8-B1-C6-D5-E1L-E48-BDC, B70E-C6-D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-709
Zoro #
G0123901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
9 in

Details

Item
Nose Plate Only, 18" x 9"
Fits Brand
B & P Manufacturing
Compatible with Product Type
Brake Hand Truck, Modular Hand Truck
Compatible Mfr. Model Number
A1-B80-C6-D5-E49, A1-B80-C6-D6SS, A11E-B1-C6-D5-E1EB-E46E-E47E-BDC, A11E-B1-C6-D5-E1L-E48-BDC, A11E-B1-C6-D5-E1L-E52, A13-B81-C6-D5, A5E-B1-C6-D5-E1EB-E46E-E47E-BDC, A5E-B1-C6-D5-E1L-E48-BDC, A8-B1-C6-D5-E1EB-E46E-E47E-BDC, A8-B1-C6-D5-E1L, A8-B1-C6-D5-E1L-E48-BDC, B70E-C6-D5

Description

Nose Plate Only, 18 In. x 9 In., Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.