Walk Ramp, Hook End, 1200 lb, 26 In x 14 ft

  • Mfr # PRP-2614-F

  • Zoro # G9867584


product price: $1,276.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

End Style
Hook
Load Capacity
1,200 lb
Service Height Range
6 to 56 in
Overall Length
14 ft
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRP-2614-F
Zoro #
G9867584
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
6 to 56 in
Overall Length
14 ft
Overall Width
26 in
Side Rail Height
3 3/4 in
Service Height - Minimum
6 in
Service Height - Maximum
56 in

Details

Item
Walk Ramp
End Style
Hook
Load Capacity
1,200 lb
Deck
Non-Skid
Material
Aluminum
Foldable
No
Net Weight
97 lb
Includes
Steel Hook
Surface Tread Type
Punched
Load Capacity - Maximum
1,400 lb
Product Type
Walk Ramp

Description

Aluminum Walk Ramp, Hook End, Load Capacity 1200 Lb., Service Range 6 to 56 In., Overall Length 14 Ft., Overall Width 26 In., Nonskid Surface, Unique punched design allows debris to fall through providing better traction in adverse conditions, Max. Service Height 56 In., 3 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.