Zoro Homepage

Bench Scale, 200 Lb Capac.

  • Mfr # NB-BC-1818-50-SP-COMPLETE

  • Zoro # G714802744


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Digital
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-BC-1818-50-SP-COMPLETE
Zoro #
G714802744
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
26 in
Overall Depth
18 in
Display Character Height
1 13/16 in
Weighing Surface Height
4 1/2 in

Details

Weighing Units
g, kg, lb, oz
Scale Graduations
.005 kg/5 g/.01 lb/.16 oz
Scale Display
Digital
Includes
Bench Scale Factory Calibrated, Column, T104P
Washdown
No
Standards
NTEP Certified
Item
Bench Scale
Batteries Required
Yes
Interface
RS232/PC
Number of Batteries Included
1
Scale Type
Bench
Weighing Surface Material
Carbon Steel
Scale Functions
Check Weighing, General Purpose Weighing, High Accuracy Industrial Weighing
Batteries Included
Yes
Display Type
LCD
Number of Display Characters
6
Bench Scale Type
Counting
Number of Batteries Required
1
Voltage
100 to 240V AC
Scale Features
Battery Backup, Factory Calibrated at NTEP Specifications, Flexibility, Industrial-Grade Powder Coating, IP66 Rating, NTEP and Canadian Certified, Robust Construction, Stacklight Display
Weight Capacity
200 lb
Scale Use Location
Check Weigh, Counting, Industrial
Scale Application
Package Weighing
Battery Type
Rechargeable Lead-Acid
Basic Power Source
Battery/Electric
Body Material
ABS, Carbon Steel

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 200 lb, Weighing Units g, kg, lb, oz, Scale Graduations .005 kg/5 g/.01 lb/.16 oz, Overall Width 18 in, Overall Depth 18 in, Overall Height 26 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.