Zoro Homepage

Bench Scale, 50 Lb Capac.

  • Mfr # NB-BC-1212-50-SP-COMPLETE

  • Zoro # G514802852


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-BC-1212-50-SP-COMPLETE
Zoro #
G514802852
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
26 in
Overall Depth
12 in

Details

Weighing Units
g, kg, lb, oz
Scale Graduations
.005 kg/5 g/.01 lb/.16 oz
Scale Display
Digital
Includes
Column Factory Calibrated, T104P Indicator
Washdown
No
Weight Capacity
50 lb
Item
Bench Scale
Scale Type
Bench
Display Type
LCD
Scale Use Location
Check Weigh, Counting, Industrial

Description

Bench Scale, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units g, kg, lb, oz, Scale Graduations .005 kg/5 g/.01 lb/.16 oz, Overall Width 12 in, Overall Depth 12 in, Overall Height 26 in, Display Type LCD, Scale Use Location Check Weigh, Counting, Industrial, Washdown No, Includes Column Factory Calibrated, T104P Indicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.