Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, 50 Lb Capac.

  • Mfr # NB-BC-1818-200-SP-COMPLETE

  • Zoro # G514802760


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Digital
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB-BC-1818-200-SP-COMPLETE
Zoro #
G514802760
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
26 in
Overall Depth
18 in
Display Character Height
1 13/16 in
Weighing Surface Height
4 1/2 in

Details

Weighing Units
g, kg, lb, oz
Scale Graduations
.02 kg/20 g/.05 lb/.64 oz
Scale Display
Digital
Includes
Bench Scale Factory Calibrated, Column, T104P
Washdown
No
Item
Bench Scale
Standards
NTEP Certified
Scale Features
Battery Backup, Factory Calibrated at NTEP Specifications, Flexibility, Industrial-Grade Powder Coating, IP66 Rating, NTEP and Canadian Certified, Robust Construction, Stacklight Display
Body Material
ABS, Carbon Steel
Batteries Included
Yes
Scale Application
Package Weighing
Battery Type
Rechargeable Lead-Acid
Number of Display Characters
6
Weighing Surface Material
Carbon Steel
Batteries Required
Yes
Scale Functions
Check Weighing, General Purpose Weighing, High Accuracy Industrial Weighing
Weight Capacity
50 lb
Scale Use Location
Check Weigh, Counting, Industrial
Voltage
100 to 240V AC
Bench Scale Type
Counting
Display Type
LCD
Number of Batteries Included
1
Interface
RS232/PC
Scale Type
Bench
Basic Power Source
Battery/Electric
Number of Batteries Required
1

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 50 lb, Weighing Units g, kg, lb, oz, Scale Graduations .02 kg/20 g/.05 lb/.64 oz, Overall Width 18 in, Overall Depth 18 in, Overall Height 26 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.