Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, 6 ft L Cord, 4" H, 12" W

  • Mfr # BT-B-1212S-5-I-2

  • Zoro # G310988583


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Scale Display
Digital
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-B-1212S-5-I-2
Zoro #
G310988583
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
4 in
Overall Depth
12 in
Display Character Height
1 13/16 in
Cord Length
6 ft
Battery Size
6V
Weighing Surface Height
4 in

Details

Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
.5g/.0005kg/.02 oz/.001 lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Bench Scale Type
Checkweigher, Counting, General Purpose
Scale Functions
Check Weigh, Counting, General, Totalization
Standards
NTEP Approved/Measurement Canada Approved
Scale Application
Check Weighing, General, Inventory
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Voltage
120V AC
Basic Power Source
Battery/Electric
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Batteries Required
No
Scale Use Location
Production, Quality Control
Battery Type
Rechargeable Lead Acid
Display Type
LCD
Scale Type
Bench
Number of Batteries Included
1
Interface
RS232
Number of Display Characters
7
Body Material
Stainless Steel
Color
Silver
Calibration Certificate
COC: 22-110, 96-169A11
Weight Capacity
5 lb
Item
Bench Scale
Plug Type
Three Prong
Number of Batteries Required
1

Description

Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 5 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations .5g/.0005kg/.02 oz/.001 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.