Shop B-TEK
See all product information
Create Account
Compact Bench Scale, 60 lb., Digital, LCD
- Mfr # C100
- Zoro # G9897679
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
60 lb
Scale Graduations
0.001 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100
- Zoro #
- G9897679
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 9 in
- Weighing Surface Width
- 11 3/4 in
- Overall Width
- 12 3/8 in
- Overall Length
- 13 49/64 in
- Overall Height
- 4 5/8 in
- Overall Depth
- 13 3/4 in
- Display Character Height
- 3/4 in
- Weighing Surface Height
- 4 3/4 in
Description
Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 9 in, Weighing Surface Width 11 3/4 in, Weight Capacity 60 lb, Weighing Units kg, lb, Scale Graduations 0.001 lb, Overall Width 12 3/8 in, Overall Depth 13 3/4 in, Overall Height 4 5/8 in, Accuracy 0.02 Percent, Weighing Surface Height 4 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Backlit LCD Display
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR