Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Bench Scale Platform 5 lb./2.5kg Capacity, 12" x 12"

  • Mfr # BT-B-1212C-5

  • Zoro # G9413512


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-B-1212C-5
Zoro #
G9413512
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
12 in
Overall Height
4 in
Overall Depth
12 in
Weighing Surface Height
4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5 lb, 2.5 kg
Scale Graduations
0.001 lb
Includes
Load Cell
Washdown
No
Platform Material
Carbon Steel
Standards
NTEP
Item
Bench Platform Scale
Power Unit
110V AC
Application Modes
Laboratory Or Industrial
For Use With
BT-B-RT-1212, BT-FK-450, BT-P-103, BT-SS-103, BT-ST-B-24
Scale Readability
0.001kg
Scale Features
Industrial Weighing
Scale Use Location
Factory Floor, Receiving, Shipping
Basic Power Source
Electric
Scale Application
Receiving; Shipping
Color
Gray
Weighing Surface Material
Stainless Steel
Calibration Certificate
No Certificate
Body Material
Carbon Steel
Voltage
120 V AC
Weight Capacity
5 lb
Accuracy
0.02 %
Scale Type
Bench

Description

Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 5 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Scale Features Industrial Weighing, Scale Graduations 0.001 lb, Weighing Surface Height 4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.