Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Bench Scale Platform 5 lb./2.5kg Capacity, 12" x 12"

  • Mfr # BT-B-1212S-5

  • Zoro # G9413607


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-B-1212S-5
Zoro #
G9413607
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
12 in
Overall Height
4 in
Overall Depth
12 in
Weighing Surface Height
4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5 lb, 2.5 kg
Scale Graduations
0.001 lb
Includes
Load Cell
Washdown
No
Power Unit
110V AC
Standards
NTEP
Item
Bench Platform Scale
For Use With
BT-B-RT-1212, BT-FK-450, BT-P-103, BT-SS-103, BT-ST-B-24
Scale Readability
0.001kg
Application Modes
Laboratory Or Industrial
Platform Material
Stainless Steel
Body Material
Stainless Steel
Weighing Surface Material
Stainless Steel
Weight Capacity
5 lb
Voltage
120 V AC
Basic Power Source
Electric
Accuracy
0.02 %
Scale Type
Bench
Color
Silver
Scale Use Location
Factory Floor, Receiving, Shipping
Calibration Certificate
No Certificate
Scale Application
Receiving; Shipping
Scale Features
Industrial Weighing

Description

Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 5 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Scale Features Industrial Weighing, Scale Graduations 0.001 lb, Weighing Surface Height 4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.