Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Bench Scale Platform 500 lb./250kg Capacity, 18" x 18"

  • Mfr # BT-B-1818C-500

  • Zoro # G9413582


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-B-1818C-500
Zoro #
G9413582
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Length
18 in
Overall Height
5 1/4 in
Overall Depth
18 in
Weighing Surface Height
5 1/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
500 lb, 250 kg
Scale Graduations
0.1 lb
Includes
Load Cell
Washdown
No
Scale Readability
0.1kg
Application Modes
Laboratory Or Industrial
Platform Material
Carbon Steel
Item
Bench Platform Scale
Power Unit
110V AC
For Use With
BT-B-RT-1818, BT-FK-450, BT-P-103, BT-SS-103, BT-ST-B-24
Standards
NTEP
Accuracy
0.02 %
Scale Type
Bench
Voltage
120 V AC
Weighing Surface Material
Stainless Steel
Color
Gray
Basic Power Source
Electric
Calibration Certificate
No Certificate
Scale Features
Industrial Weighing
Weight Capacity
500 lb
Scale Use Location
Factory Floor, Receiving, Shipping
Scale Application
Receiving; Shipping
Body Material
Carbon Steel

Description

Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 18 in, Overall Height 5 1/4 in, Overall Width 18 in, Scale Features Industrial Weighing, Scale Graduations 0.1 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.