Digital Floor Scale with Remote Indicator 10,000 lb. Capacity (Discontinued)
- Mfr # BT-F-6060S-I
- Zoro # G5104261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-F-6060S-I
Zoro #
G5104261
UPC #
-
Country of Origin
United States
Dimensions
Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Overall Width
60 in
Overall Length
60 in
Overall Height
4 1/2 in
Overall Depth
60 in
Display Character Height
1 in
Weighing Surface Height
4 1/4 in
Description
Floor Scale, Scale Application Package Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 2 lb, Overall Width 60 in, Overall Depth 60 in, Overall Height 4 1/2 in, Accuracy 0.02 Percent, Weighing Surface Height 4 1/4 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Scale Use Location Production, Shipping, Warehouse
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.