Digital Floor Scale with Remote Indicator 2500 lb. Capacity (Discontinued)
- Mfr # BT-2424-2.5K-DS-I
- Zoro # G5104465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-2424-2.5K-DS-I
Zoro #
G5104465
UPC #
-
Country of Origin
United States
Dimensions
Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
32 in
Overall Length
24 in
Overall Height
4 1/2 in
Overall Depth
24 in
Display Character Height
1 in
Weighing Surface Height
2 in
Description
Floor Scale, Scale Application Package Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 2,500 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.5 lb, Overall Width 32 in, Overall Depth 24 in, Overall Height 4 1/2 in, Accuracy 0.02 Percent, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Floor Scale Type Drum
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.