Shop B-TEK

Digital Floor Scale with Remote Indicator 5000 lb. Capacity

  • Mfr # 899-300055
  • Zoro # G4884881

product price: 
$
1,706.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
899-300055
Zoro #
G4884881
UPC #
-
Country of Origin
United States
Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb
Scale Graduations
1 lb
Scale Display
Digital
Includes
AC Adapter, Indicator, Rechargeable Battery, RS-232 Cable
Washdown
No
Platform Material
Carbon Steel
Item
Floor Scale
Housing Material
Carbon Steel
Application Modes
Weighing
Scale Readability
1 lb.
Standards
NTEP
Power Unit
AC Adapter, Rechargeable Battery
Scale Connection Ports
RS-232
Basic Power Source
Battery/Electric
Scale Use Location
Production, Shipping, Warehouse
Voltage
120V AC
Color
Gray
Batteries Included
Yes
Weight Capacity
5,000 lb
Calibration Certificate
No Certificate
Scale Application
Package Weighing
Batteries Required
No
Scale Type
Platform Floor
Display Type
LCD
Weighing Surface Material
Carbon Steel
Body Material
Carbon Steel
Battery Type
Sealed Lead Acid
Interface
RS-232
Accuracy
0.02 %
Green Environmental Attribute
Product is Rechargeable
Scale Mechanism
Digital
Scale Features
150% Overload Protection, Package Weighing, Packaging
Weight Capacity - Imperial
5,000 lb
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
IP Rating
IP54
Product Type
Floor Scale
Remote Control/Display
Corded Remote
NTEP Rating
NTEP Rated

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Length
48 in
Overall Height
4 1/2 in
Overall Depth
48 in
Display Character Height
2 in
Weighing Surface Height
4 1/2 in

Description

Floor Scale, Scale Application Package Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Graduations 1 lb, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Accuracy 0.02 Percent, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Carbon Steel, Scale Use Location Production, Shipping, Warehouse, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.