Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity (Discontinued)
- Mfr # BT-B-1818C-50-I
- Zoro # G5104410
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-B-1818C-50-I
Zoro #
G5104410
UPC #
-
Country of Origin
United States
Dimensions
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Length
18 in
Overall Height
4 1/4 in
Overall Depth
18 in
Weighing Surface Height
4 in
Display Character Height
1 in
Description
Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.01 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 4 1/4 in, Accuracy 0.02 Percent, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Backlit LCD Display
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.