FoodScale, RS-232, 0.005lb/0.08oz
- Mfr # NB-BS-1010-20-SP-T401S W/AQUASHIELD KIT
- Zoro # G714840883
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg, lb
Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Scale Display
Digital
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB-BS-1010-20-SP-T401S W/AQUASHIELD KIT
- Zoro #
- G714840883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Weighing Surface Depth
- 10 in
- Weighing Surface Width
- 10 in
- Overall Width
- 10 in
- Overall Height
- 26 in
- Overall Depth
- 14 in
- Weighing Surface Height
- 4 in
- Cord Length
- 10 ft
Description
Wash Down Bench Scale, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weight Capacity 20 lb, Weighing Units kg, lb, Scale Graduations .002 kg/2 g/.005 lb/.08 oz, Overall Width 10 in, Overall Depth 14 in, Overall Height 26 in, Weighing Surface Height 4 in, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Weighing, General Weighing, Scale Features Aqueduct Drainage System, IP65 Rating, Ready to Weigh, Versatility
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.