Hopper Scale, RS-242, LCD, 1 lb

  • Mfr # 912-3024
  • Zoro # G222732427
product price: 
$
9,783.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NTEP Rating
NTEP Rated
Overall Height
48 in
Remote Control/Display
Column-Mounted
Batteries Included
Yes
Interface
RS-242
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-3024
Zoro #
G222732427
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
33 in
Weighing Surface Width
24 in
Overall Depth
30 in
Weighing Surface Depth
38 in
Display Character Height
1 in

Details

NTEP Rating
NTEP Rated
Remote Control/Display
Column-Mounted
Batteries Included
Yes
Interface
RS-242
Scale Mechanism
Digital
Includes
T104S Indicator
Number of Batteries Required
1
IP Rating
IP54
Scale Use Location
Factory Floor, Receiving, Shipping
Scale Functions
Portable
Scale Features
Dual Load Cell Design
Item
Hopper Scale
Washdown
No
Power Source - TS Only
Battery
Standards
NTEP
Number of Batteries Included
1
Weighing Surface Material
Steel
Product Type
Hopper Scale
Weight Capacity - Imperial
1,000 lb
Body Material
Steel
Batteries Required
Yes
Power Source
Battery
Power Source - old
Battery

Description

Hopper Scale, Scale Display LCD, Weighing Surface Depth 38 in, Weighing Surface Width 24 in, Weighing Units lb, Scale Graduations 1 lb, Overall Width 33 in, Overall Depth 30 in, Overall Height 48 in, Scale Functions Portable, Scale Features Dual Load Cell Design, Scale Use Location Factory Floor, Receiving, Shipping, Washdown No, Interface RS-242, Display Character Height 1 in, Standards NTEP, Batteries Included Yes, Batteries Required Yes, Number of Batteries Included 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews