Shop B-TEK

IndustrialBenchScale, 10g/0.010kg

  • Mfr # BT-B-1818C-100-I-2
  • Zoro # G010988524

product price: 
$
1,397.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Digital
Overall Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT-B-1818C-100-I-2
Zoro #
G010988524
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
4 in
Overall Depth
18 in
Display Character Height
1 13/16 in
Cord Length
6 ft
Weighing Surface Height
4 in
Battery Size
6V

Details

Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
10 g/0.010kg/0.35 oz/0.02 lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scale
Scale Use Location
Shipping, Production, Quality Control
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Weight Capacity
100 lb
Scale Application
Check Weighing, General, Inventory
Plug Type
Three Prong
Voltage
120V AC
Standards
NTEP Approved/Measurement Canada Approved
Battery Type
Rechargeable Lead Acid
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Color
Gray
Number of Display Characters
7
Number of Batteries Included
1
Body Material
Carbon Steel
Basic Power Source
Battery/Electric
Interface
RS-232
Batteries Required
No
Number of Batteries Required
1
Batteries Included
Yes
Calibration Certificate
COC: 22-110, 96-169A7
Scale Type
Bench
Bench Scale Type
Checkweigher, Counting, General Purpose
Display Type
LCD
Power Source
Battery/Electric
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
100 lb
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Remote Control/Display
Corded Remote
IP Rating
IP54
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Description

Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/.010kg/.35 oz/.02 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.