IndustrialBenchScale, 25g/0.025kg

  • Mfr # BT-B-1818S-250-I-2
  • Zoro # G510988642
product price: 
$
2,329.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, lb/oz, oz
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Scale Display
Digital
Overall Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT-B-1818S-250-I-2
Zoro #
G510988642
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
5 7/8 in
Overall Depth
18 in
Display Character Height
1 13/16 in
Weighing Surface Height
5 7/8 in
Battery Size
6V
Cord Length
6 ft

Details

Weighing Units
g, kg, lb, lb/oz, oz
Scale Graduations
25 g/0.025kg/1 oz/0.05 lb
Scale Display
Digital
Includes
Battery, M12 Connector, Power Supply
Washdown
No
Interface
RS-232
Scale Features
Backlit LCD, Programmable Functions, Shut-Off
Scale Use Location
Shipping, Production, Quality Control
Basic Power Source
Battery/Electric
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Bench Scale Type
Checkweigher, Counting, General Purpose
Display Type
LCD
Number of Batteries Required
1
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Batteries Required
No
Number of Batteries Included
1
Calibration Certificate
COC: 22 110, 96 169A17
Weight Capacity
250 lb
Battery Type
Rechargeable Lead Acid
Scale Application
Check Weighing, General, Inventory
Number of Display Characters
7
Scale Type
Bench
Standards
NTEP Approved/Measurement Canada Approved
Plug Type
Three Prong
Item
Industrial Bench Scale
Color
Silver
Body Material
Stainless Steel
Voltage
120V AC
NTEP Rating
NTEP Rated
IP Rating
IP66
Power Source
Battery/Electric
Scale Mechanism
Digital
Remote Control/Display
Corded Remote
Weight Capacity - Imperial
250 lb
Product Type
Industrial Bench Scale
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Description

Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 25 g/.025kg/1 oz/.05 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.