Shop B-TEK

Platform Bench Scale, 100 lb., Digital, LCD

  • Mfr # C300
  • Zoro # G9897566

product price: 
$
1,114.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.02 lb
Weighing Surface Depth
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C300
Zoro #
G9897566
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 3/4 in
Overall Height
24 1/2 in
Overall Depth
24 1/2 in
Display Character Height
2 in
Weighing Surface Height
5 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
100 lb
Scale Graduations
0.02 lb
Scale Display
LCD
Includes
AC Line Cord, Indicator, Platform, Rechargeable Battery, RS-232 Cable
Washdown
No
Application Modes
Accumulation, Parts Counting, Peak Hold, Weighing
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Connection Ports
RS-232
Item
Industrial Bench Scale
Scale Readability
0.02 lb.
Power Unit
AC Adapter, Rechargeable Battery
Standards
NTEP
Green Environmental Attribute
Product is Rechargeable
Color
Silver
Scale Use Location
Factory Floor, Shipping
Battery Type
Sealed Lead Acid
Batteries Included
Yes
Scale Features
Inventory, Packaging, SS Platter
Body Material
Steel
Scale Application
Packaging
Calibration Certificate
No Certificate
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Basic Power Source
Battery/Electric
Voltage
120V AC
Batteries Required
No
Bench Scale Type
General Purpose
Accuracy
0.02%
Scale Type
Bench
Interface
RS-232
Number of Display Characters
6
Display Type
LCD
Weighing Surface Material
Stainless Steel
Weight Capacity
100 lb
Weight Capacity - Imperial
100 lb
NTEP Rating
NTEP Rated
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Power Source
Battery/Electric
Remote Control/Display
Corded Remote
IP Rating
IP66
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Silver

Description

Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 100 lb, Weighing Units kg, lb, Scale Graduations 0.02 lb, Overall Width 15 3/4 in, Overall Depth 24 1/2 in, Overall Height 24 1/2 in, Accuracy 0.02 Percent, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Backlit LCD Display

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.