Zoro Homepage

Wash Down Bench Scale, 5 Lb Capac.

  • Mfr # NB-BS-1010-5-SP-T401S W/AQUASHIELD KIT

  • Zoro # G114840889


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Scale Display
Digital
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-BS-1010-5-SP-T401S W/AQUASHIELD KIT
Zoro #
G114840889
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Height
26 in
Overall Depth
14 in
Weighing Surface Height
4 in
Cord Length
10 ft

Details

Weighing Units
kg, lb
Scale Graduations
.0005 kg/.5 g/.001 lb/.016 oz
Scale Display
Digital
Includes
Column, T401S Indicator
Washdown
Yes
Standards
AM-6145 REV.1, FDA Approved, NTEP Certified
Item
Wash Down Bench Scale
Weighing Surface Material
Stainless Steel
Scale Features
Aqueduct Drainage System, IP65 Rating, Ready to Weigh, Versatility
Scale Type
Bench
Body Material
304 Stainless Steel, Aluminum
Scale Functions
Check Weighing, General Weighing
Bench Scale Type
Counting
Weight Capacity
5 lb
Scale Use Location
Check Weigh, Chemical, Food Processing, Industrial
Display Type
LCD

Description

Wash Down Bench Scale, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weight Capacity 5 lb, Weighing Units kg, lb, Scale Graduations .0005 kg/.5 g/.001 lb/.016 oz, Overall Width 10 in, Overall Depth 14 in, Overall Height 26 in, Weighing Surface Height 4 in, Bench Scale Type Counting, Display Type LCD, Scale Functions Check Weighing, General Weighing, Scale Features Aqueduct Drainage System, IP65 Rating, Ready to Weigh, Versatility

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.