Zoro Homepage

B3C Fuel Solutions 1-004-12 Ethanol Shield 4 oz. - Case of 12

  • Mfr # 1-004-12

  • Zoro # G404054644


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-004-12
Zoro #
G404054644
UPC #
30856202002042
Country of Origin
United States

Description

Ethanol Shield Fuel Stabilizer eliminates and prevents ethanol related problems in all equipment with 2-cycle and 4-cycle engines. It prevents corrosion, removes water, keeps stored fuel fresh and provides easy engine starting all year. Our new Military Specifications (Mil-Spec) formula which provides level of protection never before available to the general public. It includes an All Metal Anticorrosive Package (Top Level ASTM & NACE Ratings) and an Antioxidant Package - Up to 25X more anti-oxidants compared to leading competitors.

Features
  • Year round protection
  • Stabilize gas up to 3 years
  • Protects, preserves & lubricates the top end of all engines
  • Item Weight - 4 oz.
  • Case Pack of 12
  • Dimension - 6.75 x 6 x 8.125 in.
  • Case Pack weight - 3.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.