Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B3Cfuel Solutions 1004D 4 oz. Ethanol Shield

  • Mfr # 140992

  • Zoro # G004145964


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140992
Zoro #
G004145964
UPC #
856202002041
Country of Origin
United States

Description

Features
  • 4 oz. ethanol shield, for 2 cycle engine use.
  • Protects your entire fuel system from the harmful effects of ethanol blended fuel & cleans varnish & carbon deposits from the fuel tank to the tailpipe.
  • Treats the problem not the symptom, preventative maintenance formula.
  • Removes water, prevents ethanol phase separation, contains rubber & plastic conditioners.
  • Increases octane, fuel stabilization, upper cylinder lubrication, reduces emissions, synthetic fuel additive.
  • Safe for 2 cycle engine.
  • Dimension - 1.27 x 1.27 x 6.34 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.