Gas Test Swabs, 3 Swabs
Mfr # 7-903-12
Zoro # G2095838
product price: $6.29
/eaKey Features
Application
Gasoline
Type
Testing
Container Type
Bag
For Use With
Gasoline
Appearance
White Cotton Swab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-903-12
Zoro #
G2095838
UPC #
856202002386
Country of Origin
United States
Dimensions
Size
0.25 in L x 4 in W x 7 in H
Size/Net Weight
0.3 oz
Details
Item
Gas Test Swabs
Application
Gasoline
Type
Testing
Container Type
Bag
For Use With
Gasoline
Appearance
White Cotton Swab
Sub-Category
Fuel Additives and Stabilizers
Color
White
Tool Type
Gas Test Swab
Description
Gas Test Swabs, Tool Type Gas Test Swab
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.