Zoro Homepage

5/16 Grade100 Tagged Recovery Chain 10Ft

  • Mfr # G10-51610SGG

  • Zoro # G4853441


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
5/16 in
Working Lifting Limit
5,700 lb
Grade
100
Rated Capacity
5,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G10-51610SGG
Zoro #
G4853441
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Size
5/16 in
Overall Length
10 ft
Link Diameter
5/16 in
Chain Length
10 ft

Details

Item
Recovery Chain
Material
Steel
Working Lifting Limit
5,700 lb
Grade
100
Rated Capacity
5,700 lb
Breaking Strength
22,800 lb
Hook Type
Cradle Grab
Features
Cradle Grab Hook On Each End
Color
Black
Assembly Break Strength
22,800 lb
Hook Color
Blue
Working Load Break Strength
5,700 lb
Chain Style
Safety Chain
Attachment Style
Grab Hook
Chain Color
Black

Description

Recovery Chain, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/16 in, Chain Length 10 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Working Load Break Strength 5,700 lb, Assembly Break Strength 22,800 lb, Features Cradle Grab Hook On Each End, Grade 100, Hook Type Cradle Grab, Overall Length 10 ft, Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.